Beli mesin foto copy canon di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Canon Printer ImageRunner Multi-Function (Alat Cetak/Print)
    Mulai

    Rp81.999.900

    Canon Printer ImageRunner Multi-Function (Alat Cetak/Print)
    Deskripsi:
    Achieve more with lessMade for today’s business with ever changing needs, the imageRUNNER C3322L offers compact footprint, exceptional print quality and seamless integration with cloud and mobile devices. By integrating key features such as customizable shortcuts, mobile printing, and encrypted secure printing, you can now simplify your business operations without compromising security.
    atribut:
    • Machine Type: A3 Color Laser Multifunctional
    • RAM (Gb): 1
    • Storage (Gb): 2 (eMMC)
    • Network Connection: 100Base-TX/10Base-T, Wireless LAN (IEEE 802.11 b/g/n)
    • Control Panel (inch): 5 (TFT LCD WVGA Colour Touch Panel)
    • Core Functions: Print, Copy, Scan and Send
    • Dimensions (mm): 565x653x863
    • Finishing Capabilities: Collate, Group
    • Others Connection: USB 2.0 (Host) x2, USB 2.0 (Device) x1
    • Paper Output Capacity (A4, 80 gsm) (sheets): Standard: 250; Maximum: 250
    • Paper Supply Capacity (A4, 80 gsm) (sheets): Standard: 960 (480-sheets Paper cassette x 2), Maximum: 960
    • Power Consumption (W): Maximum: ~1500, Sleep Mode: ~0.8
    • Power Source: 220-240V, 50/60Hz, 5A
    • Print Resolution (dpi): 600x600, 1200x1200 (half-speed)
    • Print Speed (BW/CL): Up to 22 ppm / 22 ppm (A4), Up to 12 ppm / 12 ppm (A3, A4R)
  2. Lexmark Mesin Fotokopi Multifungsi Laser Berwarna
    Mulai

    Rp109.999.900

    Lexmark Mesin Fotokopi Multifungsi Laser Berwarna
    Deskripsi:
    The Lexmark CX825de colour A4 MFP combines print speed of up to 52 pages per minute, ease of use, professional colour and configurable software solutions with available finishing options.Operating Systems Supported :Windows 10, Windows Server 2008 x64, Windows 8.1, Windows 8, Windows Server 2008, Windows Server 2008 R2, Windows 8 x64, Windows 7 x64, Windows Server 2012, Windows RT 8.1, Windows XP x64, Windows RT, Windows Server 2012 R2, Windows XP, Windows 8.1 x64, Windows Vista x64, Windows Vista, Windows 7Sun Solaris x86 10, 11, Sun Solaris SPARC 10, 11, IBM AIX 6.1, 7.1Novell NetWare 6.5 Open Enterprise Server, Novell Open Enterprise Server 11 on SUSE Linux Enterprise Server 11, Novell Open Enterprise Server 2 on SUSE Linux Enterprise Server 10 SP4Microsoft Windows Server 2012 with Citrix XenApp 6.0, 6.5, Microsoft Windows Server 2008 R2 with Citrix XenApp 6.0, 6.5, Microsoft Windows Server 2008 and 2008 X64 Edition with Citrix XenApp 5.0Debian GNU/Linux 7.0, 8.0, openSUSE 13.1, 13.2, Ubuntu 12.04 LTS, 14.04 LTS, 15.04, Linpus Linux Lite Desktop 2.1, Fedora 21, 22, openSUSE Tumbleweed, Linux Mint 13 LTS, 17 LTS, 17.1 LTS, 17.2 LTS, PCLinuxOS 2014.12, Linux Mint 2 Debian, Red Hat Enterprise Linux WS 4, 5, 6, 7, SUSE Linux Enterprise Server 10, 11, 12, SUSE Linux Enterprise Desktop 10, 11, 12Apple OS X (10.6, 10.7, 10.8, 10.9, 10.10, 10.11)
    atribut:
    • Print Speed (ppm): Up to Black: 52 (A4), Colour: 52 (A4)
    • Copy Speed (cpm): Up to Black: 52 (A4), Colour: 52 (A4)
    • Print Technology: Colour Laser
    • Scan Area (mm): 216x355 (Maximum)
    • Optical Scanning Resolution (ppi): 1200x600
    • Media Types Supported: Vinyl Labels, Labels, Banner Paper, Card Stock, Plain Paper, Polyester Labels, Dual Web Labels, Envelopes, Refer to the Paper & Specialty Media Guide
    • Media Sizes Supported: A6, Oficio, 7 3/4 Envelope, 9 Envelope, JIS-B5, A4, Legal, A5, Letter, B5 Envelope, Index Card, 4x6-inch, C4 Envelope, Statement, C5 Envelope, Executive, Universal, DL Envelope, Folio, 10 Envelope
    • Average Power (W): 0.3 (Hibernate Mode), 1.43 (Sleep Mode), 125 (Ready Mode), 825 (Printing), 650 (Copying), 110 (Scanning)
    • Display: Lexmark e-Task 10-inch (25cm) class color touch screen
    • Energy Star Typical Electricity Consumption (kWh/week): TEC 0.86
    • Included Paper Handling: 100-Sheet Multipurpose Feeder, 500-Sheet Output Bin, Integrated Duplex, 550-Sheet Input
    • Laser Cartridge Yields: up to 22000page Colour (CMY) Extra High Yield Cartridges; 17000page Colour (CMY) High Yield Cartridges; 33000page Black Extra High Yield Cartridge; 8000page Black and Colour (CMYK) Cartridges
    • Noise Level (dBa): Operating 16 (Idle), 56 (Print), 59 (Copy), 56 (Scan)
    • Paper Input Capacity: Standard: 650 pages 75gsm bond, Maximum: 4500 pages 75gsm bond, 650 pages 75gsm bond
    • Paper Output Capacity: Up to Standard: 500 pages 75gsm bond, Maximum: 1950 pages 75gsm bond
    • Part Number: 42K0206
    • Printer Languages: Standard PCL 5c Emulation, PCL 6 Emulation, Microsoft XPS (XML Paper Specification), Personal Printer Data Stream (PPDS), PostScript 3 Emulation, PDF 1.7 emulation, Direct Image, AirPrint
    • Scan Technology: CCD
    • Size (HxWxD) (mm): 813x559x588
    • Standard Ports: Two Rear USB 2.0 Specification Hi-Speed Certified ports (Type A), Two Front USB 2.0 Specification Hi-Speed Certified port (Type A), Gigabit Ethernet (10/100/1000), USB 2.0 Specification Hi-Speed Certified (Type B), One Internal Card Slot
  3. Lexmark Mesin Fotokopi Multifungsi Laser Hitam-Putih
    Mulai

    Rp55.999.900

    Lexmark Mesin Fotokopi Multifungsi Laser Hitam-Putih
    atribut:
    • Print Technology: Black & White Laser Printer
    • Optical Scanning Resolution (ppi): 600x600 (black), up to 600x600 (color)
    • Media Types Supported: Integrated Labels, Paper Labels, Card Stock, Plain Paper, Dual Web Labels, Transparencies, Envelopes, Refer to the Paper & Specialty Media Guide
    • Media Sizes Supported: A6, Oficio, 7 3/4 Envelope, 9 Envelope, JIS-B5, A4, Legal, A5, Letter, B5 Envelope, Statement, C5 Envelope, Executive, Universal, DL Envelope, Folio, 10 Envelope
    • Printer Languages: Standard PCL 5e Emulation, PCL 6 Emulation, Microsoft XPS (XML Paper Specification), Personal Printer Data Stream (PPDS), PostScript 3 Emulation, PDF 1.7 emulation, Direct Image, AirPrint
    • Scan Technology: CCD
  4. Canon MegaTank Inkjet Printer PIXMA (Tinta Printer)
    Mulai

    Rp3.099.900

    Canon MegaTank Inkjet Printer PIXMA (Tinta Printer)
    Deskripsi:
    The ultimate wireless MegaTank printer that combines functionality and style. This high-performance 3-in-1 printer comes with a 1.35" backlight LCD screen making device operation easier.- Print, Scan, Copy- Print Speed (A4, ISO): up to 11 / 6 ipm (mono/colour)- Wi-Fi, AirPrint, Mopria, Direct Wireless- Recommended Monthly Print Volume: 150 - 1500 pages
    atribut:
    • Number of Nozzle: Total 1792
    • Ink Bottles (Type / Colours): GI-71 (Pigment Ink / Black), (Dye-Based Ink / Cyan, Magenta, Yellow)
    • Maximum Printing Resolution (dpi): 4800 (horizontal)x1200 (vertical)
    • Display: 1.35\" / 3.4 cm Square LCD (Monochrome)
    • Acoustic Noise (dBA): (PC Print) (Plain Paper (A4, Mono) 48.5
    • Dimensions (WxDxH) (mm): Factory Configuration : 416x337x177; Output/Trays Extended : 416x557x268
    • Duty Cycle (page/month): Up to 3000
    • Ink End Sensor: Dot count type
    • Interface: USB 2.0
    • Optical Resolution (dpi): 600x1200
    • Paper Handling (Maximum Number): Rear Tray : [Plain Paper, A4/LTR]; Plain Paper (64 g/m²): 100; High Resolution Paper (HR-101N): 80; [Photo Paper, 4 x 6\"]; Photo Paper Plus Glossy II (PP-201, PP-208): 20; Photo Paper Plus Semi-Gloss (SG-201): 20; Matte Photo Paper (MP-101): 20
    • Paper Weight (g/m²): Rear Tray : Plain Paper: 64 - 105; Canon Paper: Max. 265 (Photo Paper Plus Glossy, PP-201)
    • Power (V/Hz): AC 100 - 240, 50/60
    • Power Consumption (W): (Approx.) OFF 0.1 W; Standby (USB connection to PC, scanning lamp is turned off) 0.6; Copying (USB connection to PC) 16
    • Print Head Alignment: Manual
    • Scanner Method: Contact Image Sensor (CIS)
    • Scanner Type: Flatbed
    • Scanning Bit Depth (Input/Output) (bit): Greyscale : 16/ 8; Colour : RGB each 16/ 8
    • System Requirements: Windows 11 / 10 / 8.1 / 7 SP1 (operation can only be guaranteed on a PC with a pre-installed Windows 7 or later), macOS 10.14.6 – 12 or later, Chrome OS
  5. Epson Printer Colour Multifunction L Series (Alat Cetak/Print)
    Mulai

    Rp2.999.900

    Epson Printer Colour Multifunction L Series (Alat Cetak/Print)
    Deskripsi:
    The multi-functional EcoTank L3250 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4500 pages for black-and-white, and 7500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling. The EcoTank L3250 delivers convenient wireless connectivity, enabling direct printing from smart devices. You can download the Epson Smart Panel app to your mobile device and easily manage your printing functions and printer setup, making this especially useful for non-panel printers. Make the smart business move with the right print solution today.- Print, scan, copy- Compact integrated tank design- High yield ink bottles- Spill-free, error-free refilling- Wi-Fi & Wi-Fi Direct- Seamless setup via Epson Smart Panel- Borderless printing up to 4R- Powered by Epson Heat-Free Technology
    atribut:
    • Optical Resolution (dpi): 1200x2400
    • Rated Voltage (V): AC 220-240
  6. BRAND Magnetic Stirring Bar PTFE Triangular
    Mulai

    Rp2.599.900

    BRAND Magnetic Stirring Bar PTFE Triangular
    atribut:
    • Material: triangular PTFE-coated
  7. HP Printer LaserJet Color Pro MFP
    Mulai

    Rp8.299.900

    HP Printer LaserJet Color Pro MFP
    atribut:
    • Print Technology: Laser
  8. TARSONS Triangular Magnetic Stirring Bar
    Mulai

    Rp109.900

    TARSONS Triangular Magnetic Stirring Bar
    Deskripsi:
    PTFE/Alnico V Magnet. Ideal for dissolving & mixing sediment
    atribut:
    • Size (mm): 14x50
  9. Canon Printer Multifunction MG2570s (Print dan Fotokopi)
    Mulai

    Rp919.900

    Canon Printer Multifunction MG2570s (Print dan Fotokopi)
    atribut:
    • Voltage: AC 100-240V, 50/60 Hz
    • Power Consumption: Approx. 9W (operating), Approx. 1.0W (standby), 0.4W (off)
    • Dimension (WxDxH) (mm): Approx. 426 x 306 x 145
    • Document Size: A4, A5, B5, LTR, LGL, 4x6 inhc, 5x7 inch, Envelopes (DL, COM10), Custum size (width 101.6 - 215.9mm, length 152.4 - 676mm)
    • Scanner: Flatbed/ CIS (Contact Image Sensor), 600 x 1200dpi, Approx. 14secs (scan speed)
    • Compatible Ink Cartridges: CL-746 (color), CL-746S (color), PG-745 (Pigment Black), PG-745S (Pigment Black)
    • Copy: A4/ LTR (216 x 297mm), Approx. 31secs (color), 1-21 pages (multiple copy - black/color)
    • Maximum Resolution: 4800 (horizontal) x 600 (vertical) dpi
    • Number of Ink Cartridges: 2
  10. Dell Notebook Latitude (Laptop)
    Mulai

    Rp19.999.900

    Dell Notebook Latitude (Laptop)
    atribut:
    • Color: Silver
    • Dimensions (mm): 18.9x314x226.15
    • Display Size: 14-inch, 2.2K 2240 x 1400, 60Hz, Non-Touch, Anti-Glare, 300 nits, 100% sRGB, WVA, DC dimming, ComfortView Plus
    • Graphics: NVIDIA® MX570A, 2 GB GDDR6
    • Ports: 2 USB 3.2 Gen 1 (5 Gbps) ports, 1 USB 3.2 Gen 2 (10 Gbps) Type-C® with Power Delivery and DisplayPort
    • Primary Battery: 4-cell, 54 Wh, Lithium Ion polymer, ExpressCharge™
    • Processor: Intel® Core™ 5 processor 120U (12MB cache, 10 cores, 12 threads, up to 5.0 GHz)
    • RAM (Gb): 16
    • SSD (GB): 512
    • Touchpad: Precision touchpad
  11. KYODO Jet Cleaner (Mesin Cuci Tekanan Tinggi)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp899.900

  12. Epson Printer Ink Tank EcoTank All-in-One (Print dan Fotokopi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.299.900

    Epson Printer Ink Tank EcoTank All-in-One (Print dan Fotokopi)
    Deskripsi:
    The multifunctional printing solutions - EcoTank L3210 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4,500 pages for black-and-white, and 7,500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling.
  13. Epson Printer Ink Tank Wi-Fi All-in-One (Print dan Fotokopi)
    Mulai

    Rp3.799.900

    Epson Printer Ink Tank Wi-Fi All-in-One (Print dan Fotokopi)
    Deskripsi:
    Print, scan, copy, fax and connect with ease. The economical, multi-function EcoTank L5190 sports a variety of features that makes it the ideal printer for business. Save on printing with Epson’s affordable ink bottles, designed for spill- and error-free refilling via designated nozzles on the L5190’s integrated ink tanks. Enjoy a full suite of connectivity features such as Wi-Fi, Wi-Fi Direct and Ethernet. Choose the complete printing solution for business now.
    atribut:
    • Rated Voltage (V): AC 220-240
    • Rated Frequency (Hz): 50-60
Daftar Harga mesin foto copy canon Terbaru October 2026
Canon Printer ImageRunner Multi-Function (Alat Cetak/Print)Rp81.999.900
Lexmark Mesin Fotokopi Multifungsi Laser BerwarnaRp109.999.900
FOMAC Noodle Maker (Mesin Cetak Mie)Rp1.099.900
Lexmark Mesin Fotokopi Multifungsi Laser Hitam-PutihRp55.999.900
Canon MegaTank Inkjet Printer PIXMA (Tinta Printer)Rp3.099.900
Epson Printer Colour Multifunction L Series (Alat Cetak/Print)Rp2.999.900
BRAND Magnetic Stirring Bar PTFE TriangularRp2.599.900
HP Printer LaserJet Color Pro MFPRp8.299.900
TARSONS Triangular Magnetic Stirring BarRp109.900
Canon Printer imageCLASS Multifunction (Alat Cetak/Print)Rp3.499.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait